Check Availability
  • Caster Wheels
  • GRAINGER APPROVED 

    Caster Wheel, 2200 lb. Load Rating, 6" Wheel Dia., 3" Wheel Width

  • Item # 4DU69
  • Mfr. Model # W-630-DB-3/4
Caster Wheel,  2200 lb. Load Rating,  6" Wheel Dia.,  3" Wheel Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DU69
Mfr. Model # W-630-DB-3/4
UNSPSC #31162701
Catalog Page 1217
Shipping Weight 10.5 lbs
Country of Origin India *
Caster Load Rating Range Medium-Duty
Item Caster Wheel
Load Rating 2200 lb.
Wheel Dia. 6"
Wheel Width 3"
Wheel/Tread Material Polyurethane
Wheel Color Green
Wheel Core Material Cast Iron
Hub Length 3-1/4"
Fits Axle Dia. 3/4"
includes Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 90 Shore A
Resistant To Water, Oil, Chemicals
Bore Dia. 3/4"
Replacement For 5VH01, 5VF93
Includes (2) Top Hat Bushings
Caster Temp. Range Available Yes
Operating Temperature Range -50 Degrees to 200 Degrees F
Non-Marking Yes
Load Rating Range Medium-Duty
Tread Shape Standard
Standards ICWM
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In