Check Availability
  • GRAINGER APPROVED 

    6" Caster Wheel, 2300 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4"

  • Item # 36HW68
  • Mfr. Model # CDP-G-22
6" Caster Wheel, 2300 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4" Caster Wheel,Polyurethane,6 in.,2300 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36HW68
Mfr. Model # CDP-G-22
UNSPSC #31162702
Shipping Weight 9.9 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 2300 lb.
Wheel Dia. 6"
Wheel Width 3"
Caster Wheel/Tread Material Polyurethane
Wheel Color Orange
Caster Core Material Cast Iron
Hub Length 3-1/4"
Fits Axle Dia. 3/4"
Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 87 Shore A
Resistant To Water, Oils, Chemicals and Most Acids
Features Floor Protective
Bore Dia. 2"
Replacement For 36HW71, 36HW72
Includes (2) Top Hat Bushings
Caster Temp. Range Available No
Non-Marking Yes
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.