Check Availability
  • GRAINGER APPROVED 

    6 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray

  • Item # 29YK79
  • Mfr. Model # 29YK79
6 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK79
Mfr. Model # 29YK79
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.02 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 6 AWG
Tongue Style Standard
Color Code Gray
Die Code 29
Length 2.64"
Barrel Length Short
Material Aluminum
Stud Size 1/4"
Hole Center to End 0.440"
Width 0.97"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions