Check Availability
  • GRAINGER APPROVED 

    6 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray

  • Item # 29YK66
  • Mfr. Model # 29YK66
6 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK66
Mfr. Model # 29YK66
UNSPSC #39121405
Catalog Page 380
Shipping Weight 0.02 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 6 AWG
Tongue Style Standard
Color Code Gray
Die Code 29
Length 1.72"
Barrel Length Short
Material Aluminum
Stud Size 5/16"
Hole Center to End 0.340"
Width 0.47"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In