Check Availability
  • GRAINGER APPROVED 

    6 AWG One-Hole Lug Compression Connector, Straight Barrel, Blue

  • Item # 24C313
  • Mfr. Model # 24C313
6 AWG One-Hole Lug Compression Connector, Straight Barrel, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction and electro-tin plating to resist overheating and corrosion. The design also helps installers match corresponding dies and connectors.
Show More Close
 

Technical Specifications

Item # 24C313
Mfr. Model # 24C313
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.01 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 6 AWG
Tongue Style Standard
Color Code Blue
Die Code 24
Length 1.65"
Barrel Length Long
Material Copper
Stud Size #10
Hole Center to End 0.250"
Width 0.44"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions