Check Availability
  • GRAINGER APPROVED 

    6.5 gal. High Density Polyethylene Round Pail, White

  • Item # 49EN30
  • Mfr. Model # MNG8006-WL
6.5 gal. High Density Polyethylene Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grainger Approved high-density polyethylene round pail with plastic handle is commonly used for a variety of applications in the food and chemical industry, including storage and shipping, or as a utility pail. May be hot filled up to 150°F. Includes lid.

• 6.5 gallon capacity
• FDA approved
Show More Close
 

Technical Specifications

Item # 49EN30
Mfr. Model # MNG8006-WL
UNSPSC #24112205
Catalog Page 1136
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 6.5 gal.
Finish Plain
Material High Density Polyethylene
Color White
Diameter 11-1/4"
Length 11-1/4"
Width 11-1/4"
Height 19-1/2"
Lid Included Yes
Handle Material Plastic
Used For Shipping and Storage
Standards FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In