Check Availability
  • GRAINGER APPROVED 

    #6-32 Self Threading Lock Nut, Plain Nylon, Right Hand, IFI, PK25

  • Item # 4AGF4
  • Mfr. Model # 0700632LN
#6-32 Self Threading Lock Nut, Plain Nylon, Right Hand, IFI, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Nylon Nuts
• Temp range: -40° to 185°F
Lightweight, strong nylon nuts are for use with nylon machine screws in applications that require vibration, abrasion, and corrosion resistance. Also provide electrical insulation.
Meet IFI standard.
Note: Bulk packaging for nylon nuts are available on Grainger.com®.
Hex Locknuts
Lock onto nylon threaded bolt and prevent rotation or loosening.
Show More Close
 

Technical Specifications

Item # 4AGF4
Mfr. Model # 0700632LN
UNSPSC #31161716
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Lock Nut
Nut Style Self Threading Lock Nut
System of Measurement Inch
Basic Material Nylon
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #6-32
Width Across Flats 5/16"
Nut Height 13/64"
Nut Standards IFI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.