Check Availability
  • GRAINGER APPROVED 

    #6-32 Nylon Insert Lock Nut, Plain Finish, 316 Stainless Steel, Right Hand, IFI-100/107, PK7500

  • Item # 2UUJ8
  • Mfr. Model # 2UUJ8
#6-32 Nylon Insert Lock Nut, Plain Finish, 316 Stainless Steel, Right Hand, IFI-100/107, PK7500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UUJ8
Mfr. Model # 2UUJ8
UNSPSC #31161716
Shipping Weight 19.36 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #6-32
Material Grade 316
Width Across Flats 5/16"
Nut Height 11/64"
Nut Standards IFI-100/107
Locknut Series NM - Regular Lock Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In