Check Availability
  • GRAINGER APPROVED 

    #6-32 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 25 PK

  • Item # 1PXL5
  • Mfr. Model # 1PXL5
#6-32 Machine Screw, 18-8 (304) Stainless Steel, 1" L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PXL5
Mfr. Model # 1PXL5
UNSPSC #31161504
Catalog Page 2154
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material 18-8 (304) Stainless Steel
Length 1"
Drive Type Phillips
Finish Plain
Dia./Thread Size #6-32
Driver Size #2
Head Dia. 0.270"
Head Height 0.082"
Washer Type Internal Tooth
Washer Material 410 Stainless Steel
Washer O.D. 0.288"
Washer Thickness 0.022"
Meets/Exceeds ANSI/ASME B18.13
Package Quantity 25
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In