Check Availability
  • GRAINGER APPROVED 

    6-3/4" x 6-3/4" 0.50 mil High Density Polyethylene (HDPE) Sandwich Bag, Clear; PK2000

  • Item # 3CTZ2
  • Mfr. Model # 3CTZ2
6-3/4" x 6-3/4" 0.50 mil High Density Polyethylene (HDPE) Sandwich Bag, Clear; PK2000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CTZ2
Mfr. Model # 3CTZ2
UNSPSC #24111503
Shipping Weight 2.7 lbs
Country of Origin China *
Bag Item Sandwich Bag
Length 6-3/4"
Width 6-3/4"
Depth 0
Thickness 0.50 mil
Bag Material High Density Polyethylene (HDPE)
Microwave Safe No
Color Clear
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Bag Closure Type Flip Top
Bag Package Configuration Flat Pack
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms