Check Availability
  • GRAINGER APPROVED 

    6-1/8" Caster Wheel, 2500 lb. Load Rating, Wheel Width 1-11/16", Cast Iron, Fits Axle Dia. 1"

  • Item # 5VK09
  • Mfr. Model # WFT-6H-1
6-1/8" Caster Wheel, 2500 lb. Load Rating, Wheel Width 1-11/16", Cast Iron, Fits Axle Dia. 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VK09
Mfr. Model # WFT-6H-1
UNSPSC #31162702
Catalog Page 1218
Shipping Weight 15.55 lbs
Country of Origin USA *
Item Caster Wheel
Load Rating 2500 lb.
Wheel Dia. 6-1/8"
Wheel Width 1-11/16"
Caster Wheel/Tread Material Cast Iron
Wheel Color Red
Caster Core Material Cast Iron
Hub Length 2-3/4"
Fits Axle Dia. 1"
Spanner Bushing Not Included
Core Color Red
Caster Wheel Bearings Roller
Durometer 188 BHN
Resistant To Water, Oil, Chemicals
Bore Dia. 1"
Replacement For 5VG08
Caster Temp. Range Available Yes
Caster Temp. Range -30 Degrees to 600 Degrees F
Non-Marking No
Caster Load Rating Range Medium-Duty
Caster Wheel Shape Single Flange
* This product's country of origin is subject to change

Welcome Sign In