Check Availability
  • GRAINGER APPROVED 

    6-1/4" x 6-1/2" 0.5 mil High Density Polyethylene (HDPE) Reclosable Poly Bag, Clear; PK2000

  • Item # 3CUC3
  • Mfr. Model # 3CUC3
6-1/4" x 6-1/2" 0.5 mil High Density Polyethylene (HDPE) Reclosable Poly Bag, Clear; PK2000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUC3
Mfr. Model # 3CUC3
UNSPSC #24111503
Shipping Weight 4.3 lbs
Country of Origin China *
Bag Item Reclosable Poly Bag
Length 6-1/4"
Width 6-1/2"
Depth 0
Thickness 0.5 mil
Bag Material High Density Polyethylene (HDPE)
Color Clear
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Bag Closure Type Flip Top
Bag Package Configuration Flat Pack
FDA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms