Check Availability
  • GRAINGER APPROVED 

    6.0 gal. High Density Polyethylene Round Pail, White

  • Item # 6KDZ3
  • Mfr. Model # 51915
6.0 gal. High Density Polyethylene Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reusable plastic open-head pail combines high performance with easy access to contents. Ideal for chemicals, pool products, granules, powders, and other applications.

• Includes plastic handle
• Screw top lid available separately
Show More Close
 

Technical Specifications

Item # 6KDZ3
Mfr. Model # 51915
UNSPSC #24112205
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 6.0 gal.
Material High Density Polyethylene
Color White
Diameter 12"
Height 17-1/2"
Lid Included No
Used For Solids
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In