Check Availability
  • GRAINGER APPROVED 

    5th Wheel Truck, 1200 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter

  • Item # 16D322
  • Mfr. Model # 5WT-2436-LU-10PN-17T
5th Wheel Truck, 1200 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D322
Mfr. Model # 5WT-2436-LU-10PN-17T
UNSPSC #24101509
Shipping Weight 70.0 lbs
Country of Origin Mexico *
Item 5th Wheel Truck
Load Capacity 1200 lb.
Overall Length 38-5/16"
Overall Width 24"
Overall Height 13"
Wheel Type Pneumatic
Wheel Diameter 10"
Wheel Width 3-1/2"
Gauge 14
Deck Length 36"
Deck Width 24"
Deck Height 11-7/16"
Finish Textured Powder Paint
Color Red
Includes 1-1/2" Lip
* This product's country of origin is subject to change

Compliance and Restrictions