Check Availability
  • GRAINGER APPROVED 

    5RLT Series Automotive Circuit Breaker, Plug In Mounting, 150 Amps, Blade Terminal Connection

  • Item # 5RLT2
  • Mfr. Model # 5RLT2
5RLT Series Automotive Circuit Breaker, Plug In Mounting, 150 Amps, Blade Terminal Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RLT2
Mfr. Model # 5RLT2
UNSPSC #39121601
Shipping Weight 28.6 lbs
Country of Origin Not Available *
Item Automotive Circuit Breaker
Series 5RLT
Amps 150
Voltage 30VDC
Mounting Plug In
Terminal Connection Blade
Interrupt Rating 3kA at 30VDC
Reset Type Manual
Material of Construction Phenolic Molding Compound
Height 1.73"
Width 1.91"
Depth 2.91"
For Use With Not Specific
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.