Check Availability
  • GRAINGER APPROVED 

    57 gal. Super Heavy Trash Bags, Brown, Flat Pack of 100

  • Item # 29JL42
  • Mfr. Model # GPBF-3658
57 gal. Super Heavy Trash Bags, Brown, Flat Pack of 100 Trash Bags,57 gal.,1.20 mil,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are puncture and tear resistant for use with waste that contains sharp and jagged objects.
Show More Close
 

Technical Specifications

Item # 29JL42
Mfr. Model # GPBF-3658
UNSPSC #47121701
Shipping Weight 14.85 lbs
Country of Origin USA *
Item Trash Bags
Capacity 57 gal.
Strength Rating Super Heavy
Trash Bag Color Family Brown
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 36"
Height 58"
Bag Closure Type None
Thickness 1.20 mil
Seal Star
Max. Load 75 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms