Check Availability
  • GRAINGER APPROVED 

    56"L x 24"W x 33"H Red Smart Shopper Handicap Cart, 625 lb. Total Capacity

  • Item # 4YFE4
  • Mfr. Model # RWR-AMG-420000-RD
56"L x 24"W x 33"H Red Smart Shopper Handicap Cart, 625 lb. Total Capacity
Qty
  • Web Price
    $2,577.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Assure the mobility of your guests with this comfortable and durable wheelchair. Cart features a vinyl seat, welded steel basket, and plastic cover.
Show More Close
 

Technical Specifications

Item # 4YFE4
Mfr. Model # RWR-AMG-420000-RD
UNSPSC #25101802
Shipping Weight 195.0 lbs
Country of Origin USA *
Item Smart Shopper Handicap Cart
Color Red
Overall Length 56"
Overall Width 24"
Overall Height 33"
Drive Rear Wheel
Total Capacity 625 lb.
Weight Capacity 500 lb.
Basket Capacity 125 lb.
Basket Volume 6200 cu. in.
Powered By (2) U1 35 Ah 12V Batteries
Battery Life 40 Miles
Frame Material Steel
Basket Material Steel
Forward Speed 2.3 mph
Reverse Speed 1.7 mph
Seat Material Vinyl
Front Wheel Dia. 6"
Rear Wheel Dia. 9"
Wheel Type Solid Flat-Free, Non-Marking
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.