Check Availability
  • GRAINGER APPROVED 

    5575 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 750 lb.

  • Item # 6LGA3
  • Mfr. Model # 6LGA3
5575 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 750 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAC STRAPPING embossed polypropylene strapping has a textured pattern to improve stiffness, and increase joint efficiency. Polypropylene strapping can be sealed with strapping seals, heat welds, or friction welds. High break-strength strapping should be used with larger and heavier loads. Features high elongation and recovery. Recyclable.
Show More Close
 

Technical Specifications

Item # 6LGA3
Mfr. Model # 6LGA3
UNSPSC #31151904
Catalog Page 1420
Shipping Weight 33.6 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 5575 ft.
Thickness 37 mil
Coil Width 6"
Core Dia. 16"
Break Strength 750 lb.
Color Black
Application Hand Grade
For Use With Hand Tools and Wire Buckles
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close