Check Availability
55 gal. Yellow Steel Open Head Salvage Drum
  • GRAINGER APPROVED 

    55 gal. Yellow Steel Open Head Salvage Drum

  • Item # 4GY35
  • Mfr. Model # HM5502Q
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4GY35
Mfr. Model # HM5502Q
UNSPSC #24112109
Catalog Page 1138
Shipping Weight 56.0 lbs
Country of Origin USA *
Drum Item Salvage Drum
Drum Head Type Open Head
Drum Lid Closure Lever Lock Ring
Drum Volume Capacity 55 gal.
Primary Drum Material Steel
UN Rating Solid 1A2/X400/S
Packing Group I, II and III of Hazardous Materials
Gauge 16/18/18
Drum Color Yellow
Drum Cover Color Red
Inside Dia. 22-1/2"
Overall Height 34-1/2"
Outside Dia. 23"
Material Thickness 0.059/0.048/0.048"
Drum Interior Coating Rust Inhibitor
Load Capacity 946 lb.
Gasket Material EPDM
Weight 50 lb.
For Use With Packing Groups I, II and III of Hazardous Materials
Standards DOT 49 CFR 173.3
Lined/Unlined Unlined

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms