Check Availability
  • GRAINGER APPROVED 

    55 gal. Silver 304 Stainless Steel Open Head Transport Drum

  • Item # 4GY38
  • Mfr. Model # ST5501
55 gal. Silver 304 Stainless Steel Open Head Transport Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GY38
Mfr. Model # ST5501
UNSPSC #24112108
Catalog Page 1138
Shipping Weight 58.0 lbs
Country of Origin USA *
Drum Item Transport Drum
Drum Head Type Open Head
Drum Lid Closure Bolt Ring
Drum Volume Capacity 55 gal.
Primary Drum Material 304 Stainless Steel
UN Rating Solid 1A2/X430/S
UN Rating Liquid 1A2/Y1.5/200
Packing Group I, II and III of Hazardous Materials
Gauge 16
Drum Color Silver
Drum Cover Color Silver
Inside Dia. 22-1/2"
Overall Height 34-1/2"
Outside Dia. 23"
Material Thickness 0.059"
Load Capacity 946 lb.
Gasket Material EPDM
Weight 60 lb.
For Use With Packing Groups I, II and III of Hazardous Materials
Standards DOT 49 CFR 173
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms