Check Availability
  • GRAINGER APPROVED 

    55 gal. Silver 304 Stainless Steel Open Head Transport Drum

  • Item # 20UL06
  • Mfr. Model # ST5507
55 gal. Silver 304 Stainless Steel Open Head Transport Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UL06
Mfr. Model # ST5507
UNSPSC #60131405
Catalog Page 1138
Shipping Weight 48.0 lbs
Country of Origin USA *
Drum Item Transport Drum
Drum Head Type Open Head
Drum Lid Closure Bolt Ring
Drum Volume Capacity 55 gal.
Primary Drum Material 304 Stainless Steel
Gauge 18/18/18
Drum Color Silver
Drum Cover Color Silver
Inside Dia. 22-1/2"
Overall Height 36"
Outside Dia. 23"
Material Thickness 1.2/1.2/1.2mm
Gasket Material EPDM
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms