Check Availability
  • GRAINGER APPROVED 

    55 gal. Silver 304 Stainless Steel Open Head Transport Drum

  • Item # 1MLC4
  • Mfr. Model # ST5502
55 gal. Silver 304 Stainless Steel Open Head Transport Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MLC4
Mfr. Model # ST5502
UNSPSC #24112108
Catalog Page 1138
Shipping Weight 55.0 lbs
Country of Origin USA *
Drum Item Transport Drum
Drum Head Type Open Head
Drum Lid Closure Bolt Ring
Drum Volume Capacity 55 gal.
Primary Drum Material 304 Stainless Steel
UN Rating Solid 1A2/X440/S
UN Rating Liquid 1A2/Y1.5/150
Packing Group I, II and III of Hazardous Materials
Gauge 16/18/18
Drum Color Silver
Drum Cover Color Silver
Inside Dia. 22-1/2"
Overall Height 35-1/4"
Outside Dia. 23"
Material Thickness 1.5/1.2/1.2mm
Load Capacity 968 lb.
Gasket Material EPDM
Weight 50 lb.
For Use With Packing Groups I, II and III of Hazardous Materials
Standards DOT 49 CFR 173.3
* This product's country of origin is subject to change

Welcome Sign In