Check Availability
  • GRAINGER APPROVED 

    54"L x 31"W x 57"H Gray Welded Steel 3 Sided Mesh Stock Cart, 3000 lb. Load Capacity, Number of Shel

  • Item # 16D097
  • Mfr. Model # ZR348P600GP
54"L x 31"W x 57"H Gray Welded Steel 3 Sided Mesh Stock Cart, 3000 lb. Load Capacity, Number of Shel
Qty
  • Web Price
    $999.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 12-ga. construction, this cart is fully welded. One shelf is adjustable.
Show More Close
 

Technical Specifications

Item # 16D097
Mfr. Model # ZR348P600GP
UNSPSC #24101504
Catalog Page 1154
Shipping Weight 286.0 lbs
Country of Origin USA *
Item 3 Sided Mesh Stock Cart
Load Capacity 3000 lb.
Number of Shelves 2
Shelf Width 30"
Shelf Length 48"
Overall Length 54"
Overall Width 31"
Overall Height 57"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12, 13
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
Features Limited Access (1) Side, (3) Sides Flattened 13 ga. Expanded Mesh 4 ft. High, 3/16" Thick Angle Corners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms