This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    54"L x 31"W x 57"H Gray Welded Steel 3 Sided Slat Stock Cart, 3000 lb. Load Capacity, Number of Shel

  • Item # 16C272
  • Mfr. Model # HD348P600GP
54"L x 31"W x 57"H Gray Welded Steel 3 Sided Slat Stock Cart, 3000 lb. Load Capacity, Number of Shel

Technical Specifications

Item # 16C272
Mfr. Model # HD348P600GP
UNSPSC #24101504
Shipping Weight 390.0 lbs
Country of Origin USA *
Item 3 Sided Slat Stock Cart
Load Capacity 3000 lb.
Number of Shelves 4
Shelf Width 30"
Shelf Length 48"
Overall Length 54"
Overall Width 31"
Overall Height 57"
Distance Between Shelves 13"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
Features 1"x3/16" Steel Slats on 6" Centers, Tubular Handle with Smooth Radius,1-1/2" Shelf Lip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In