Check Availability
  • GRAINGER APPROVED 

    54"L x 31"W x 57"H Gray Welded Steel 3 Sided Solid Stock Cart, 3000 lb. Load Capacity, Number of She

  • Item # 16C156
  • Mfr. Model # FB348P600GP
54"L x 31"W x 57"H Gray Welded Steel 3 Sided Solid Stock Cart, 3000 lb. Load Capacity, Number of She
Qty
  • Web Price
    $983.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C156
Mfr. Model # FB348P600GP
UNSPSC #24101504
Shipping Weight 334.0 lbs
Country of Origin USA *
Item 3 Sided Solid Stock Cart
Load Capacity 3000 lb.
Number of Shelves 2
Shelf Width 30"
Shelf Length 48"
Overall Length 54"
Overall Width 31"
Overall Height 57"
Distance Between Shelves 22"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
Features Limited Access One Side, 14 ga. Sheet Metal 4 ft. High On (3) Sides, 3/16 Thick Angle Corners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms