Check Availability
  • GRAINGER APPROVED 

    54"L x 31"W x 57"H Gray Welded Steel 2 Sided Mesh Stock Cart, 3000 lb. Load Capacity, Number of Shel

  • Item # 16C034
  • Mfr. Model # ED348P600GP
54"L x 31"W x 57"H Gray Welded Steel 2 Sided Mesh Stock Cart, 3000 lb. Load Capacity, Number of Shel
Qty
  • Web Price
    $930.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C034
Mfr. Model # ED348P600GP
UNSPSC #24101504
Shipping Weight 352.0 lbs
Country of Origin USA *
Item 2 Sided Mesh Stock Cart
Load Capacity 3000 lb.
Number of Shelves 4
Shelf Width 30"
Shelf Length 48"
Overall Length 54"
Overall Width 31"
Overall Height 57"
Distance Between Shelves 13"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12, 13
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
Features 4 Shelf 2 Sided Mesh Truck, Tubular Handle with smooth radius bend
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms