Check Availability
  • GRAINGER APPROVED 

    54"L x 28"W x 57"H Gray Steel Solid Security Truck, 3000 lb. Load Capacity

  • Item # 16C912
  • Mfr. Model # VF248-P6
54"L x 28"W x 57"H Gray Steel Solid Security Truck, 3000 lb. Load Capacity
Qty
  • Web Price
    $1,899.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C912
Mfr. Model # VF248-P6
UNSPSC #24101504
Shipping Weight 466.0 lbs
Country of Origin USA *
Item Solid Security Truck
Load Capacity 3000 lb.
Shelf Length 48"
Shelf Width 24"
Number of Shelves 2
Overall Height 57"
Overall Width 28"
Overall Length 54"
Handle Included Yes
Caster Type (2) Swivel, (2) Rigid
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Material Steel
Gauge 14, 12
Finish Powder Coated
Color Gray
Features Padlock Hasp, 2 Stationary Shelves
Includes 2 Doors and 2 Fixed Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms