Check Availability
  • GRAINGER APPROVED 

    54"L x 25"W x 60"H Gray Welded Steel Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4

  • Item # 9J526
  • Mfr. Model # CD248R600GP
54"L x 25"W x 60"H Gray Welded Steel Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4
Qty
  • Web Price
    $610.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9J526
Mfr. Model # CD248R600GP
UNSPSC #24101504
Shipping Weight 234.0 lbs
Country of Origin USA *
Item Open Stock Cart
Load Capacity 3000 lb.
Number of Shelves 4
Shelf Width 24"
Shelf Length 48"
Overall Length 54"
Overall Width 25"
Overall Height 60"
Distance Between Shelves 15"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 12
Finish Powder Coated
Caster Material Mold-On Rubber
Caster Dia. 6"
Caster Width 2"
Color Gray
Features 4 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms