Check Availability
  • GRAINGER APPROVED 

    54-1/4"L x 24-1/4"W x 60"H Gray Welded Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4

  • Item # 2TUH8
  • Mfr. Model # RSC-244860-4-3K-95
54-1/4"L x 24-1/4"W x 60"H Gray Welded Open Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4
Qty
  • Web Price
    $599.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TUH8
Mfr. Model # RSC-244860-4-3K-95
UNSPSC #24101501
Catalog Page 1158
Shipping Weight 190.0 lbs
Country of Origin Mexico *
Item Open Stock Cart
Load Capacity 3000 lb.
Number of Shelves 4
Shelf Width 24"
Shelf Length 48"
Overall Length 54-1/4"
Overall Width 24-1/4"
Overall Height 60"
Distance Between Shelves 15"
Caster Type (2) Swivel, (2) Rigid
Construction Welded
Gauge 14
Finish Powder Coated
Caster Material Phenolic
Caster Dia. 6"
Caster Width 2"
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms