Check Availability
  • GRAINGER APPROVED 

    54-1/2"L x 24-1/2"W x 46-1/4"H Gray Steel 3 Sided Mesh Cart W/Drop Gate, 3600 lb. Load Capacity

  • Item # 1TTZ3
  • Mfr. Model # 3STDGT-EX2448-6PU-95
54-1/2"L x 24-1/2"W x 46-1/4"H Gray Steel 3 Sided Mesh Cart W/Drop Gate, 3600 lb. Load Capacity
Qty
  • Web Price
    $981.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Little Giant
• 3600-lb. load capacity 6" urethane casters (2 swivel, 2 rigid)
Feature side drop-gate and hinged top cover. Push-bar handle is on swivel caster end. Padlock hasp.
Mesh Security Carts
• Shipped assembled Gray powder-coated finish
Show More Close
 

Technical Specifications

Item # 1TTZ3
Mfr. Model # 3STDGT-EX2448-6PU-95
UNSPSC #24112401
Shipping Weight 171.0 lbs
Country of Origin Mexico *
Item 3 Sided Mesh Cart W/Drop Gate
Load Capacity 3600 lb.
Shelf Length 48"
Shelf Width 24"
Overall Height 46-1/4"
Overall Width 24-1/2"
Overall Length 54-1/2"
Caster Type (2) Swivel, (2) Rigid
Caster Material Polyurethane
Caster Dia. 6"
Caster Width 2"
Material Steel
Gauge 14
Mesh Size 3/4 x 1-1/2"
Finish Textured Powder Paint
Color Gray
Features Hinged Top Cover, Fold Down Side
Includes Padlock Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms