Check Availability
  • Shopping Carts
  • GRAINGER APPROVED 

    52"L x 28-3/4"W x 43-1/4"H Wire-Sided Platform Truck, 90 lb. Load Capacity

  • Item # 3HGF9
  • Mfr. Model # WIRE-M
52"L x 28-3/4"W x 43-1/4"H Wire-Sided Platform Truck, 90 lb. Load Capacity
Qty
  • Web Price
    $443.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HGF9
Mfr. Model # WIRE-M
UNSPSC #24101504
Shipping Weight 66.0 lbs
Country of Origin China *
Item Wire-Sided Platform Truck
Overall Length 52"
Overall Width 28-3/4"
Overall Height 43-1/4"
Load Capacity 90 lb.
Deck Height 9-3/8"
Deck Width 28-3/4"
Deck Length 59"
Bottom Basket Length 48"
Bottom Basket Width 21-3/4"
Bottom Basket Height 3/4"
Caster Wheel Dia. 4"
Caster Wheel Type (4) Swivel
Material Steel
Color Silver
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In