Check Availability
  • GRAINGER APPROVED 

    51-1/2"L x 24"W x 42"H Zinc Plated Steel Wire Utility Cart, 800 lb. Load Capacity

  • Item # 2HDF8
  • Mfr. Model # 2HDF8
51-1/2"L x 24"W x 42"H Zinc Plated Steel Wire Utility Cart, 800 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HDF8
Mfr. Model # 2HDF8
UNSPSC #24101501
Catalog Page 1155
Shipping Weight 56.3 lbs
Country of Origin Taiwan *
Item Wire Utility Cart
Shelf Width 24"
Shelf Length 48"
Overall Length 51-1/2"
Overall Width 24"
Overall Height 42"
Material Steel
Color Silver
Finish Zinc Plated
Number of Shelves 2
Adjustable Increments 2"
Load Capacity 800 lb.
Caster Type (4) Swivel
Caster Dia. 5"
Caster Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms