Check Availability
  • GRAINGER APPROVED 

    500 kcmil One-Hole Lug Compression Connector, Straight Barrel, Brown

  • Item # 24D011
  • Mfr. Model # 24D011
500 kcmil One-Hole Lug Compression Connector, Straight Barrel, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction.
Show More Close
 

Technical Specifications

Item # 24D011
Mfr. Model # 24D011
UNSPSC #39121405
Catalog Page 380
Shipping Weight 0.389 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 500 kcmil
Tongue Style Standard
Color Code Brown
Die Code 87
Length 3.68"
Barrel Length Long
Material Copper
Stud Size 3/8"
Hole Center to End 0.410"
Width 1.55"
Peep Hole Yes
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In