Check Availability
  • GRAINGER APPROVED 

    500 gal. Liquid Storage Tank, White

  • Item # 9PN41
  • Mfr. Model # T-0500-062
500 gal. Liquid Storage Tank, White
Qty
  • Web Price
    $636.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9PN41
Mfr. Model # T-0500-062
UNSPSC #24111803
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Liquid Storage Tank
Capacity 500 gal.
Width 54"
Depth 54"
Height 62"
Fill Opening Size 6"
Material Medium Density Polyethylene
Color White
* This product's country of origin is subject to change

Compliance and Restrictions