Check Availability
  • GRAINGER APPROVED 

    50 ft. Spill Containment Boom, 5000 lb. Break Strength

  • Item # 9WKL7
  • Mfr. Model # SIMPLEX 50'
50 ft. Spill Containment Boom, 5000 lb. Break Strength Spill Containment Boom,50 ft.,7"
Qty
  • Web Price
    $1,472.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WKL7
Mfr. Model # SIMPLEX 50'
UNSPSC #47131905
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Spill Containment Boom
Containment Boom - Length 50 ft.
Containment Boom - Overall Height 18"
Freeboard Height 6"
Draft Depth 12"
Break Strength 5000 lb.
Material PVC (Boom), Galvanized Steel (Chain)
Color Yellow
Includes 1/4" Galvanized Steel Chain
Standards OPA-90, ASTM Standard F1523
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms