Check Availability
  • GRAINGER APPROVED 

    50 ft. Spill Containment Boom, 1800 lb. Break Strength

  • Item # 9JYM0
  • Mfr. Model # SUPER SWAMP 50'
50 ft. Spill Containment Boom, 1800 lb. Break Strength
Qty
  • Web Price
    $1,304.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JYM0
Mfr. Model # SUPER SWAMP 50'
UNSPSC #47131907
Shipping Weight 49.0 lbs
Country of Origin USA *
Item Spill Containment Boom
Containment Boom - Length 50 ft.
Containment Boom - Overall Height 10"
Freeboard Height 4"
Draft Depth 6"
Break Strength 1800 lb.
Material PVC (Boom), Galvanized Steel (Chain)
Color Yellow
Includes 3/16" Chain
Standards OPA-90
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms