Check Availability
50 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No
  • GRAINGER APPROVED 

    50 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No

  • Item # 9CM01
  • Mfr. Model # G50
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9CM01
Mfr. Model # G50
UNSPSC #27112103
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Retractable Grounding Wire Reel
Hose Reel Product Group Retractable Grounding Wire Reel
Cable Length 50 ft.
Cable Coated No
Drive Type - Hose Reels Spring Return
Finish - Hose Reels Powder Coated
Latch Locking
Color Red
Bearings Permanently Lubricated
Mounting Wall, Ceiling
Includes Reel Housing
Overall Height 8-3/4"
Overall Length 8-5/8"
Overall Width 3-5/8"
Duty Rating Medium Duty

* This product's country of origin is subject to change

Compliance and Restrictions