Check Availability
  • GRAINGER APPROVED 

    50 ft. PFA Fluoropolymer Tubing, 1/4" Outside Dia., 5/32" Inside Dia.

  • Item # 2VLU7
  • Mfr. Model # 104-0250047-NT-50
50 ft. PFA Fluoropolymer Tubing, 1/4" Outside Dia., 5/32" Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This GRAINGER APPROVED flame-resistant tubing helps protect against ionic contamination and tubing has low gas permeability. Tubing is PFA fluoropolymer construction and made from FDA-compliant resin. Ideal for use in critical fluid applications in the biotech, pharmaceutical, and semiconductor industries.
Show More Close
 

Technical Specifications

Item # 2VLU7
Mfr. Model # 104-0250047-NT-50
UNSPSC #31231313
Catalog Page 2846
Shipping Weight 1.46 lbs
Country of Origin USA *
Item Tubing
Tube Material Perfluoroalkoxy
Tube Hardness Shore D: 50 to 60
Outside Dia. 1/4"
Inside Dia. 5/32"
Wall Thickness 3/64"
Max. Working Pressure @ 70 F 370 psi
Max. Working Pressure @ 73 F 370 psi
Tube Length 50 ft.
Tube Color Natural
Tube Bend Radius 1"
Burst Pressure 1480 psi
Temp. Range -450 Degrees to 500 Degrees F
Standards FDA Compliant Resin; USP Class V1 Compliant, ASTM D.3307-10
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov