Check Availability
  • GRAINGER APPROVED 

    50 ft. Material Hose Thermoplastic Polyurethane Material Hose

  • Item # 1ZLR7
  • Mfr. Model # 1ZLR7
50 ft. Material Hose Thermoplastic Polyurethane Material Hose
Qty
  • Web Price
    $755.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in the dry pneumatic conveying of highly abrasive solids.
Show More Close
 

Technical Specifications

Item # 1ZLR7
Mfr. Model # 1ZLR7
UNSPSC #40142005
Catalog Page 2533
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Material Hose
Type - Material Hose Material Hose
Inside Dia. - Material Hose 3"
Outside Dia. - Material Hose 3-19/32"
Length - Material Hose 50 ft.
Max. Pressure - Material Hose 40 psi
Tube Material - Material Hose Thermoplastic Polyurethane
Color Blue
Safety Factor 3:1
Cover Material PVC/Nitrile
Temp. Range 0 Degrees to 158 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms