Check Availability
  • GRAINGER APPROVED 

    50 ft. Material Hose Rubber Material Hose

  • Item # 48XU87
  • Mfr. Model # 20673585
50 ft. Material Hose Rubber Material Hose
Qty
  • Web Price
    $846.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible hoses resist the cutting action of abrasive debris. PVC/thermoplastic polyethylene hoses are static conductive and are RMA Class B rated. Use material handling hoses to transfer abrasive and particulate materials, such as bottle caps, cleaning agents, sand, gravel, cement, metals, wood chips, rock salts, and slurries. Suitable for use in coal plants, dry cement operations, in-plant transfer, and well service applications.
Show More Close
 

Technical Specifications

Item # 48XU87
Mfr. Model # 20673585
UNSPSC #40142005
Shipping Weight 69.0 lbs
Country of Origin Canada *
Item Material Hose
Type - Material Hose Material Hose
Inside Dia. - Material Hose 1-1/2"
Outside Dia. - Material Hose 2-25/64"
Length - Material Hose 50 ft.
Max. Pressure - Material Hose 150 psi
Tube Material - Material Hose Rubber
Color Black
Cover Material Styrene Butadiene Rubber
Temp. Range -25 Degrees to 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms