Check Availability
50 ft. Coupled Assembly Washdown Hose, White
  • GRAINGER APPROVED 

    50 ft. Coupled Assembly Washdown Hose, White

  • Item # 2P570
  • Mfr. Model # 2P570
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Coupled assembly hoses come with a coupled assembly that offers a smooth grip for reinforcement and user comfort. Like the bulk hoses, these are ideal for various applications including food processing plants, dairies, paper mills, and other industrial operations.
Show More Close
 

Technical Specifications

Item # 2P570
Mfr. Model # 2P570
UNSPSC #40142008
Catalog Page 2534
Shipping Weight 22.3 lbs
Country of Origin USA *
Item Washdown Hose
Type - Washdown Hose Washdown Hose
Coupled Assembly / Bulk Coupled Assembly
Inside Dia. - Washdown Hose 3/4"
Length - Washdown Hose 50 ft.
Temp. Range - Washdown Hose -40 Degrees to 200 Degrees F
Max. Pressure - Washdown Hose 300 psi
Tube Material - Washdown Hose EPDM
Color - Washdown Hose White
Fitting Size - Washdown Hose 3/4" (F)GHT x Nozzle
Outside Dia. 1.17
Safety Factor 4:1
Cover Material - Washdown Hose EPDM
Reinforcement Textile
Nozzle Type Tapered
Meets ARPM Class C

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms