Check Availability
  • GRAINGER APPROVED 

    50 Mesh T-Line Strainer, 304 Microns, 1-1/4" Pipe Size

  • Item # 6UJL1
  • Mfr. Model # 5589190
50 Mesh T-Line Strainer, 304 Microns, 1-1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical solution for cost effective filtering and straining this GRAINGER APPROVED T-line strainer is ideal for use use as drinking water prefilters and in agricultural sprayers, floor scrubbers, pressure washers, medical devices, and car wash applications. The included 304 micron stainless steel filter screens can be easily cleaned or replaced by removing the bowl; no need to remove the entire strainer from the line.
Show More Close
 

Technical Specifications

Item # 6UJL1
Mfr. Model # 5589190
UNSPSC #40142501
Catalog Page 2898
Shipping Weight 0.9 lbs
Country of Origin USA *
Item T-Line Strainer
Pipe Size 1-1/4"
Connection Type FNPT
Max. Fluid Temp. 125 Degrees F
Length 5"
Height 7-1/8"
Microns 304
Mesh 50
Screen Material 304 Stainless Steel
Screen Area 31.84 sq. in.
Housing Material Nylon
Flow Rate 14.5 gpm
Max. Pressure 100 psi @ 125 Degrees F
Bowl Color White
Gasket Material Viton
Color White
* This product's country of origin is subject to change

Compliance and Restrictions