Check Availability
  • GRAINGER APPROVED 

    5 gal. Silver 304 Stainless Steel Open Head Transport Drum

  • Item # 20UK70
  • Mfr. Model # ST0504
5 gal. Silver 304 Stainless Steel Open Head Transport Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel drum offers greater corrosion resistance and tensile strength than carbon steel drums. 2B finish.
Show More Close
 

Technical Specifications

Item # 20UK70
Mfr. Model # ST0504
UNSPSC #60131405
Catalog Page 1138
Shipping Weight 10.0 lbs
Country of Origin USA *
Drum Item Transport Drum
Drum Head Type Open Head
Drum Lid Closure Bolt Ring
Drum Volume Capacity 5 gal.
Primary Drum Material 304 Stainless Steel
UN Rating Solid 1A2/X60/S
UN Rating Liquid 1A2/Y1.5/150
Packing Group II and III of Hazardous Materials
Gauge 20/20/20
Drum Color Silver
Drum Cover Color Silver
Inside Dia. 14"
Overall Height 10-3/8"
Outside Dia. 14-3/4"
Material Thickness 0.9/0.9/0.9mm
Gasket Material EPDM
Weight 10 lb.
For Use With Packing Group II and III of Hazardous Materials
Standards DOT 49 CFR 173
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms