Check Availability
  • GRAINGER APPROVED 

    5 ft. x 30" Non-Skid Walk Ramp; Load Capacity: 800 lb., Service Height Range: 5" to 10"

  • Item # 32KK41
  • Mfr. Model # WCR530
5 ft. x 30" Non-Skid Walk Ramp; Load Capacity: 800 lb., Service Height Range: 5" to 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ramp is designed for use with a hand truck. Do not use it with powered equipment or a pallet jack.
Show More Close
 

Technical Specifications

Item # 32KK41
Mfr. Model # WCR530
UNSPSC #24101803
Catalog Page 1127
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Walk Ramp
End Style Apron End
Load Capacity 800 lb.
Service Height Range 5" to 10"
Overall Length 5 ft.
Overall Width 30"
Material Aluminum
Deck Non-Skid
Side Rail Height 1-1/2"
Net Weight 30 lb.
Includes (2) Steel Security Pins and (1) Safety DVD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In