Check Availability
  • GRAINGER APPROVED 

    5 ft. Oblong, Grab Hook Chain Sling, Grade 80 Alloy Steel , Number of Sling Legs: 2

  • Item # 400F04
  • Mfr. Model # 200001548
5 ft. Oblong, Grab Hook Chain Sling, Grade 80 Alloy Steel , Number of Sling Legs: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400F04
Mfr. Model # 200001548
UNSPSC #24101611
Shipping Weight 35.25 lbs
Country of Origin USA *
Item Chain Sling
Grade 80
Number of Sling Legs 2
Chain Size 3/8"
Sling Capacity @ 30 Degrees 7100 lb.
Sling Capacity @ 45 Degrees 10,000 lb.
Sling Capacity @ 60 Degrees 12,300 lb.
Sling Type Oblong, Grab Hook
Hook Opening 31/64"
Length of Sling Leg 3.8 ft.
Master Link/Bail Overall Height 7-1/2"
Master Link/Bail Opening Height 6"
Master Link/Bail Opening Width 3"
Color Black, Blue
Finish Unfinished
Sling Length 5 ft.
Standards OSHA, FEDERAL, NACM, ASTM
Manufacturers Warranty Length 1 yr.
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions