Check Availability
  • GRAINGER APPROVED 

    5" Type 42 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/64"-Thick, 12,225 Max. RPM

  • Item # 447R40
  • Mfr. Model # 66252844370
5" Type 42 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/64"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447R40
Mfr. Model # 66252844370
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.125 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 42
Abrasive Wheel Diameter 5"
Thickness 3/64"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 12,225
Series Carbo Redcut
Grade Q
Application Ferrous Metals, Stainless Metals, Alloy Steels, Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In