Check Availability
  • GRAINGER APPROVED 

    5" Type 42 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 3/64"-Thick, 12,225 Max. RPM

  • Item # 447R31
  • Mfr. Model # 66252844367
5" Type 42 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 3/64"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447R31
Mfr. Model # 66252844367
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 42
Abrasive Wheel Diameter 5"
Thickness 3/64"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 12,225
Series Carbo Gold
Grade Q
Application Ferrous Metal, Alloy Steels
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In