Check Availability
  • GRAINGER APPROVED 

    5" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.125"-Thick, 12225 Max. RPM

  • Item # 435Y71
  • Mfr. Model # 05539561569
5" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.125"-Thick, 12225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Y71
Mfr. Model # 05539561569
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.265 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 0.125"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 12225
Series Carbo Metal
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In