Check Availability
  • GRAINGER APPROVED 

    5" Pipe Size Wide Arch Neoprene Expansion Joint, -50 to 212.5°F Temp. Range

  • Item # 45NE71
  • Mfr. Model # WA-80-NN
5" Pipe Size Wide Arch Neoprene Expansion Joint, -50 to 212.5°F Temp. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This expansion joint helps to reduce vibration and dampen sound transmission in piping systems. It features a larger arch and allows for greater movement and lower spring rate than traditional spool-type rubber expansion joints.
Show More Close
 

Technical Specifications

Item # 45NE71
Mfr. Model # WA-80-NN
UNSPSC #40142312
Catalog Page 2840
Shipping Weight 16.5 lbs
Country of Origin China *
Item Expansion Joint
Type Wide Arch
Pipe Size 5"
Connection Flanged
Material Neoprene
Bolt Holes 8
Bolt Hole Size 7/8"
Bolt Circle Dia. 8.5"
Flange Thickness 0.93"
Max. Pressure 150 psi
Temp. Range -50 to 212.5 Degrees F
Vacuum 15 In Hg At 72 Degrees F
Outside Dia. 10"
Overall Length 6"
Standards ANSI B 16.5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.