Check Availability
  • GRAINGER APPROVED 

    5" Medium-Duty Swivel Plate Caster, 264 lb. Load Rating

  • Item # 44YU33
  • Mfr. Model # LKPXA-TPA 126G-FI
5" Medium-Duty Swivel Plate Caster, 264 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YU33
Mfr. Model # LKPXA-TPA 126G-FI
UNSPSC #31162701
Shipping Weight 1.57 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Medium-Duty
Load Rating 264 lb.
Caster Brake Included Yes
Caster Swivel Lock Type Total Lock
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 6-3/8"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Nylon
Wheel Color Gray
Caster Plate Hole Pattern B
Caster Plate Size 2-5/8" x 3-9/16"
Inside Bolt Hole Spacing 2" x 2-3/8"
Outside Bolt Hole Spacing 1-3/4" x 2-15/16"
Caster Wheel Bearings Plain
Item Plate Caster
Number of Wheels 1
Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12535
Caster Product Group Swivel Caster with Total Lock
Caster Brake Type Total Lock
Caster Wheel Shape Standard
Caster Frame Material Stainless Steel
Extended Lead No
Replacement Wheel Mfr. No. TPA 126/12G
Caster Raceway Double Ball
Durometer 85 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 3/32"
Frame Finish Stainless Steel
Thread Guards No
Features Corrosion Resistant
Application Food Service, Medical and Institutional Equipment
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions